Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 8 AWG

Item #: 0741405

Cat #: YA8CL1BOX

UPC: 781810525678

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

3/8-inch 1-hole short barrel Hylug copper compression lug for 4/0 AWG wire. With inspection window. Burndy's 1-hole short barrel compression lug is copper, tin plated and is coded for copper conductors.

Also known as: 781810525678, YA8CL1BOX, BURYA8CL1BOX

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8