Time Switch, 7-Day, NEMA 3R *** Discontinued ***

Item #: 0741309
Cat #: ET1705CR
UPC:
Call for price
Company wide:
0 in stock
7-Day Time Switch, NEMA 3R with Clear Cover, Multi-Volt Operation from 120 to 277 VAC, 50/60 HZ. *** Discontinued ***

Overview

7-Day Time Switch, NEMA 3R with Clear Cover, Multi-Volt Operation from 120 to 277 VAC, 50/60 HZ. *** Discontinued ***
Also known as: ET1705CR, IMTET1705CR

Specifications

Type: SPST, Electronic
Amps: 30
Volts AC Range: 208, 240, 120
Range: 7 day
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: SPST, Electronic
Volts AC Range: 208, 240, 120
Standards: California Proposition 65
Amps: 30
Range: 7 day
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)