63AMP 690V AC BS88 FUSE

Item #: 0741298

Cat #: 63ET

UPC: 051712836487

$ 214.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed British standard fuse, high speed, 63 A, AC 690 V, DC 500 V, BS88, 19 x 77 mm, aR, BS

Overview

Eaton Bussmann series high speed British standard fuse, high speed, 63 A, AC 690 V, DC 500 V, BS88, 19 x 77 mm, aR, BS

Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712836487, 63ET, BUS63ET

Specifications

Volts AC: 690
Amps: 63
Wattage: 48
Type: Fixture, LED, British Standard
Length: 4 ft
Volts DC: 500
Color: White
Volts AC: 690
Wattage: 48
Length: 4 ft
Color: White
Amps: 63
Type: Fixture, LED, British Standard
Volts DC: 500