25W Clear Petite B8

Item #: 0741270

Cat #: S3346

UPC: 045923033469

Company wide:
0 in stock
25 Watt B8 Incandescent; Clear; 1500 Average rated hours; 212 Lumens; Candelabra Base; 130 Volt

Overview

25 Watt B8 Incandescent; Clear; 1500 Average rated hours; 212 Lumens; Candelabra Base; 130 Volt
Also known as: 045923033469, S3346, SATS3346

Specifications

Color: Clear
Volts AC: 130
Wattage: 25
Color Rendering Index (CRI): 100
Shape: B8 (Blunt Tip)
Lumens: 212
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Wattage: 25
Shape: B8 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 212
Dimmable: Yes
Base: Candelabra Screw (E12)