Breaker, 25A, 2P, 120/240VAC, Ground Fault Equipment Protection

Item #: 0741250

Cat #: QBGFEP2025

UPC: 786679145166

Call for price
Company wide:
0 in stock
Documents & Guides
25 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC.

Overview

25 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-On, 120/240 VAC, 10 kAIC.
Also known as: 786679145166, QBGFEP2025, CUTQBGFEP2025

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On