U-LINE CORD CONNECTOR 20A 125V

Item #: 0741204

Cat #: ECC2023

UPC: 781381440691

$ 850.71 EA
Company wide:
0 in stock
Documents & Guides
U-Line Cable Connector Without Spring Cover, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, 7BCD, 9FG, Motor Horsep

Overview

U-Line Cable Connector Without Spring Cover, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, 7BCD, 9FG, Motor Horsep
Also known as: 781381440691, ECC2023, APPECC2023

Specifications

Volts AC: 120
Type: Connector
Color: Gray
Amps: 20
Volts AC: 120
Color: Gray
Type: Connector
Amps: 20