16Amp, 700VDC, Semicndr W/O Indicator

Item #: 0741195

Cat #: LA70QS16-14F

UPC: 079458152494

Company wide:
0 in stock
Documents & Guides
16Amp, 700VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down

Overview

16Amp, 700VDC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Also known as: 079458152494, LA70QS16-14F, LFULA70QS1614F

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Type: Semi Conductor Fuse