3/4" Draw Stud

Item #: 0741159

Cat #: MPDS12

UPC: 032886857980

$ 294.34 EA
Company wide:
3 in stock
Documents & Guides
Draw Stud, Diameter: 3/4".Length: 12"

Overview

Draw Stud, Diameter: 3/4".Length: 12"

1/2" MAIN DRAW STUD - MAX PUNCH

Also known as: 032886857980, MPDS12, SWCMPDS12

Specifications

Diameter: 1/2 in
Length: 12 in
Standards: California Proposition 65
Diameter: 1/2 in
Standards: California Proposition 65
Length: 12 in