
Company wide:
1
in stock
Documents & Guides
EZ-BEAM S18 Series: Receiver, Range: 20 m, Input: 10-30V dc, Output: Complementary PNP, 2 m (6.5 ft) cable
Overview
EZ-BEAM S18 Series: Receiver, Range: 20 m, Input: 10-30V dc, Output: Complementary PNP, 2 m (6.5 ft) cable
Also known as: QS18VP6LPQ8, BANQS18VP6LPQ8
Specifications
| Range: | 20 m, 12 ft, 3.500 m |
| Length: | 6.500 ft |
| Volts DC Range: | 10 - 30 |
| Range: | 20 m, 12 ft, 3.500 m |
| Volts DC Range: | 10 - 30 |
| Length: | 6.500 ft |