1A, 1s-1023s, DIP Swch Set Program Cube

Item #: 0741060
Cat #: KSPUA8C
UPC: 07945899590
$ 116.86 EA
Company wide:
1 in stock
Documents & Guides
1 Amp, 1s-1023s, Time Delay & Timing Relays DIP Switch Set Programmable Cube

Overview

1 Amp, 1s-1023s, Time Delay & Timing Relays DIP Switch Set Programmable Cube
The KSPU Series is a factory programmed module available in any 1 of 14 standard functions. The KSPU offers a single adjustable counter function. Switch adjustment allows accurate selection of the number of counts the first time and every time. The 1A steady, 10A inrush rated solid-state output provides 100 million operations, typical. Its microcontroller timing circuit provides excellent repeat accuracy and stability. Encapsulation protects against shock, vibration, and humidity. The KSPU Series is a cost effective approach for OEM applications that require small size, solid state reliability, and accurate switch adjustment.
Also known as: 07945899590, KSPUA8C, LFUKSPUA8C

Specifications

Type: Surface Mount
Type: Surface Mount

Customer Reviews

No reviews for this product
(0)