200a/2p Hd Fusible Safety Switch 600v NEMA 3r

Item #: 0741041

Cat #: DH264FRK

UPC: 786685177151

$ 2610.27 EA
Company wide:
0 in stock
Documents & Guides
200a/2p Hd Fusible Safety Switch 600v NEMA 3r

Overview

200a/2p Hd Fusible Safety Switch 600v NEMA 3r
Also known as: 786685177151, DH264FRK, CUTDH264FRK

Specifications

Amps: 200
Poles: 2
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 600
Volts AC: 600
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R