Hazardous Incandescent Body, Medium Base Socket

Item #: 0741013

Cat #: NV2IG15

UPC: 783936009582

$ 150.68 EA
Company wide:
3 in stock
Documents & Guides
Hazardous Incandescent Body with Medium Base Socket, 277VAC, Gray

Overview

Hazardous Incandescent Body with Medium Base Socket, 277VAC, Gray
Also known as: 783936009582, NV2IG15, KILNV2IG15

Features & Benefits

  • NV2 Series non-metallic light fixtures combine an outstanding balance of strength, stiffness, toughness and electrical properties
  • Energy and labor saving fluorescent or incandescent models
  • Accessories include polycarbonate dome reflectors and wall extension
  • Molded from 30% glass-filled thermoset polyester for high strength
  • Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor, globe down applications.

Specifications

Base: Medium Screw (E26)
Volts AC: 277
Wattage: 150
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Light Technology: Incandescent
Volts AC: 277
Standards: California Proposition 65