Terminal Block Jumpers, Link, Gray

Item #: 0740996

Cat #: 1492-CJL6

UPC: 662468500029

Call for price
Company wide:
0 in stock
Documents & Guides
Jumper, Scew Center, No Cover, 6mm Wire Range, Link, Gray

Overview

Jumper, Scew Center, No Cover, 6mm Wire Range, Link, Gray
Also known as: 662468500029, 1492-CJL6, ALB1492CJL6

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Type: Terminal Block, Jumper
Color: Gray
Family / Style: 1492