Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0740969

Cat #: GDB2020D

UPC: 786679048313

$ 1066.26 EA
Company wide:
49 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 2-pole, 20 amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 2-pole, 20 amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786679048313, GDB2020D, CUTGDB2020D

Specifications

Volts DC: 250
Volts AC: 480
Poles: 2
Type: Breaker; Molded Case
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Volts DC: 250
Poles: 2
Amps: 20
Interrupt Rating AC: 14 kA
Volts AC: 480
Type: Breaker; Molded Case
Mounting: Bolt On