2 PILOT LIGHTS COVER ASSY

Item #: 0740963

Cat #: EDKBJ2

UPC: 781381674027

$ 584.38 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Pilot Light Control Station Cover Assembly, Constructional Feature Explosion-Proof, Dust Ignitionproof, Lamp Type 6S6, Lamp Voltage 120 VAC, Lamp Wattage 6 W, Number of Lights 2, Lens Color Red, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D and Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Used On EDS Series Back Box, Approval UL 508/698/1203

Overview

Pilot Light Control Station Cover Assembly, Constructional Feature Explosion-Proof, Dust Ignitionproof, Lamp Type 6S6, Lamp Voltage 120 VAC, Lamp Wattage 6 W, Number of Lights 2, Lens Color Red, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 Group C D and Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Used On EDS Series Back Box, Approval UL 508/698/1203
Also known as: 781381674027, EDKBJ2, APPEDKBJ2

Specifications

No Specifications Available