1-1/2" to 1" PVC Swedge Reducer

Item #: 0740952

Cat #: 1121PSWDR

UPC:

Company wide:
0 in stock
Documents & Guides
1-1/2" to 1" PVC Swedge Reducer.

Overview

1-1/2" to 1" PVC Swedge Reducer.
Also known as: 1121PSWDR, Bell reducer

Specifications

Diameter: 1 1/2 in, 1 in
Material: PVC
Diameter: 1 1/2 in, 1 in
Material: PVC