Cover for Underground Enclosure, 30 x 17 x 2"

Item #: 0740917

Cat #: PG1730CA0017

UPC: 662037101114

$ 298.87 EA
Company wide:
0 in stock
Documents & Guides
Cover for Underground Enclosure With "ELECTRIC" Logo, 30 x 17 x 2 Inch, Tier 8 Load Rating, Polymer Concrete

Overview

Cover for Underground Enclosure With "ELECTRIC" Logo, 30 x 17 x 2 Inch, Tier 8 Load Rating, Polymer Concrete

Polymer concrete is made from select-grade aggregates in combination with a polymer resin system. When combined through a process of mixing, molding and curing, an extremely powerful cross-linked bond is formed. Precast polymer concrete is reinforced with fiberglass to give it additional strength and rigidity.

Also known as: 662037101114, PG1730CA0017, QUAPG1730CA0017

Specifications

Material: Polymer Concrete
Height: 2 in
Width: 17 in
Depth: 30 in
Load Rating: Tier 8
Material: Polymer Concrete
Width: 17 in
Load Rating: Tier 8
Height: 2 in
Depth: 30 in