TRON RECTIFIER FUSE

Item #: 0740828

Cat #: KAB-1/2

UPC: 051712460002

$ 73.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series Tron KAB high speed fuse, 0.5 A

Overview

Eaton Bussmann series Tron KAB high speed fuse, 0.5 A

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712460002, KAB-1/2, BUSKAB-12

Specifications

Type: Rectifier, Fuse
Mounting: Clip
Amps: 0.500
Type: Rectifier, Fuse
Amps: 0.500
Mounting: Clip