
Poke-Thru Assembly, 8-1/4" Diameter, Non-Metallic
Item #: 0740827
Cat #: RC4CTCBK
UPC: 786564131625
$ 240.73 EA
Company wide:
1
in stock
Documents & Guides
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 8-1/4 Inch. Depth: 9-1/16 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (1) Ortronics TracJack Mounting Bezel & (1) Ortronics Series I
Overview
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 8-1/4 Inch. Depth: 9-1/16 Inch. Includes: Duplex Receptacle (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade), (1) Ortronics TracJack Mounting Bezel & (1) Ortronics Series I
Includes Wiremold Open System unloaded adapters to accept four discrete keystone connectors from most manufacturers. Unit also includes Ortronics TracJack Mounting adapters and Ortronics Series II Communication Housing. Modular jacks sold separately. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC4 Series Poke-Thru Devices require a 4" (102mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum.
Also known as: 786564131625, RC4CTCBK, WMDRC4CTCBK
Specifications
| Color: | Black |
| Depth: | 9 1/16 in |
| Color: | Black |
| Depth: | 9 1/16 in |