PVC Coated 90° GRC Elbow, 6", 36" Radius

Item #: 0740825

Cat #: PRHELB-6X90X36

UPC: 784011203284

$ 3143.36 EA
Company wide:
0 in stock
Documents & Guides
6" Diameter, 90° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

6" Diameter, 90° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011203284, PRHELB-6X90X36, RRYPRHELB6X90X36

Specifications

Color: Black
Diameter: 6 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 36 in
Diameter: 6 in
Angle: 90°