
316SS, Wall Mount Enclosure, 4X, 24x24x12
Item #: 0740798
Cat #: A24H2412SS6LP3PT
UPC: 783510143336
$ 4759.97 EA
Company wide:
0
in stock
Documents & Guides
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 24" x 24" x 12"
Overview
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 24" x 24" x 12"
Wall-Mount 4x Enclosure, 3pt Latch, Bulletin A4SW3 (Stainless Wall-Mount 4x Enclosure with 3pt Latch, 1-Door, White), Size/Dims: 24" x 24" x 12", Material/Finish: Ss Type 316l
Also known as: 783510143336, A24H2412SS6LP3PT, HOFA24H2412SS6LP3P
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
- Remove door by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Material: | Stainless Steel |
| Color: | White |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Color: | White |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |