1
more

Breaker, Molded Case, 3P, 15A, 480VAC, 65kAIC, EG Frame
Item #: 0740781
Cat #: EGH3015FFG
UPC: 782116131204
$ 1112.76 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 3-Pole, 15 Amp, 480 Volt AC, 65 kAIC, Fixed Thermal & Magnetic
Overview
Breaker, Molded Case, 3-Pole, 15 Amp, 480 Volt AC, 65 kAIC, Fixed Thermal & Magnetic
Series G Molded Case Circuit Breakers are designed for circuit protection needsacross the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.
Also known as: 782116131204, EGH3015FFG, CUTEGH3015FFG
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 15 |
| Volts AC: | 347, 600Y |
| Mounting: | Panel |
| Amps: | 15 |
| Poles: | 3 |
| Volts AC: | 347, 600Y |