Automotive NiCd, NiMh, Lithium Charger

Item #: 0740754

Cat #: DC9319

UPC: 885911012713

Call for price
Company wide:
0 in stock
Documents & Guides
Charger, Automotive, Power Requirements: 12V DC, Charge Time: 1 Hour, Compatible Batteries: 7.2V - 18V NiCd, NiMh & Lithium

Overview

Charger, Automotive, Power Requirements: 12V DC, Charge Time: 1 Hour, Compatible Batteries: 7.2V - 18V NiCd, NiMh & Lithium

The 7.2 V - 18 V NiCd/NiMH/Li-Ion 1 HR vehicle charger allows professionals to charge their battery on the way to the job to minimize down-time. Charges for less than an hour and automatically shuts off when charge is complete to protect vehicle battery.

Also known as: 885911012713, DC9319, DEWDC9319

Specifications

Volts DC: 18, 12, 14.400, 7.200
Type: Lithium Battery
Volts DC: 18, 12, 14.400, 7.200
Type: Lithium Battery