Step Bit, 1/4 - 1-1/8"

Item #: 0740738

Cat #: RTTP6020

UPC: 781002812128

$ 221.34 EA
Company wide:
7 in stock
Documents & Guides
Step Bit, Tip-Bit, Diameters: 1/4" - 1-1/8", Includes: Base & Tip.

Overview

Step Bit, Tip-Bit, Diameters: 1/4" - 1-1/8", Includes: Base & Tip.

The RTTP series is a heavy duty step bit with a replaceable tip for longer lasting life. Each bit is manufactured from M2 High speed steel and coated with titanium and cobalt for tougher and cooler cutting. Fitted with a removable, plier tight tip this unique feature extends the life of the core of the bit by simply replacing the tip.

Also known as: 781002812128, RTTP6020, DOTRTTP6020

Specifications

Diameter: 9/32 in, 13/32 in, 3/4 in, 1 1/8 in, 1/2 in, 7/16 in, 1 in, 22 mm, 9/16 in, 5/8 in, 11/32 in, 13/16 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in, 15/32 in, 7/8 in
Diameter: 9/32 in, 13/32 in, 3/4 in, 1 1/8 in, 1/2 in, 7/16 in, 1 in, 22 mm, 9/16 in, 5/8 in, 11/32 in, 13/16 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in, 15/32 in, 7/8 in