Frame Pullout Shelf 600x600

Item #: 0740606

Cat #: PFSHP66

UPC: 783510162061

$ 880.27 EA
Company wide:
0 in stock
Documents & Guides
Frame Pull-out Shelf, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 600x600mm, Material/finish: Steel/plated

Overview

Frame Pull-out Shelf, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 600x600mm, Material/finish: Steel/plated

The nVent HOFFMAN HOFPFSHP66 Frame Pull-Out Shelf allows easy access to shelf-mounted devices. The shelf is 16 gauge steel with 12 gauge steel supports. The entire assembly is finished with RAL 7035 textured gray polyester powder paint. The shelf mounts to the front and rear frame uprights. Load rating is 110 lb. (50 kg).

Also known as: 783510162061, PFSHP66, HOFPFSHP66

Specifications

Material: Steel
Material: Steel