Tray Cable, Type VNTC, 18 AWG, 2-Conductor, PVC Jacket

Item #: 0740594

Cat #: A11802F

UPC:

Company wide:
100 in stock
Documents & Guides
Tray Cable, Type VNTC, 18 AWG, 2-Conductor, PVC Jacket

Overview

Tray Cable, Type VNTC, 18 AWG, 2-Conductor, PVC Jacket
Also known as: A11802F, OMNA11802F

Specifications

Gauge: 18 AWG
Conductors: 2
Jacket: PVC
Color: Black
Gauge: 18 AWG
Jacket: PVC
Conductors: 2
Color: Black