Outdoor Wall Mt 1lt

Item #: 0740569

Cat #: 9719PR

UPC: 783927224857

Company wide:
0 in stock
Documents & Guides
Kich 9719pr Outdoor Wall Moun

Overview

Kich 9719pr Outdoor Wall Moun

With the look of handcrafted finery, the simple design of this Arts and Crafts wall lantern from our Cameron™ collection is skillfully interpreted for today's homeowner. The finish is our exclusive Prairie Rock™ adorned with White-Etched linen glass panels. 1-light, 150-W. Max. (M) Width 8", Height 14-1/2", Extension 9-1/2". Height from center of wall opening 3-3/4". Back plate size: 6" x 10-1/4". U.L. listed for wet location.

Also known as: 783927224857, 9719PR, KIC9719PR

Specifications

Wattage: 150
Material: Aluminum
Wattage: 150
Material: Aluminum