Combination Coupling, EMT to Liquidtight, 1 - 1"

Item #: 0740546

Cat #: CF3

UPC: 781002407607

$ 29.15 EA
Company wide:
21 in stock
Combination Coupling, EMT to Liquidtight, 1 - 1 Inch, Raintight, Steel, For Use with EMT/Liquidtight Flexible Metal Conduit

Overview

Combination Coupling, EMT to Liquidtight, 1 - 1 Inch, Raintight, Steel, For Use with EMT/Liquidtight Flexible Metal Conduit

Steel Combo Couplings are used to connect liquid tight conduit to E.M.T.

Also known as: 781002407607, CF3, DOTCF3

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel