Copper Patch Cord, Cat 5e, Off White UTP

Item #: 0740430

Cat #: UTPCH4Y

UPC: 074983165544

$ 12.14 EA
Company wide:
0 in stock
Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Off White, 4 ft.

Overview

Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Off White, 4 ft.
Also known as: 074983165544, UTPCH4Y, PDTUTPCH4Y

Specifications

Length: 4 ft
Color: Off-White
Length: 4 ft
Color: Off-White