Copper Patch Cord, Cat 5e, Violet UTP Ca

Item #: 0740416

Cat #: UTPCH4VLY

UPC: 074983165674

$ 12.14 EA
Company wide:
0 in stock
Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Violet, 4 ft.

Overview

Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Violet, 4 ft.
Also known as: 074983165674, UTPCH4VLY, PDTUTPCH4VLY

Specifications

Length: 4 ft
Color: Violet
Length: 4 ft
Color: Violet