Photoelectric Smoke Detector

Item #: 0740407

Cat #: FW4-H

UPC:

Company wide:
0 in stock
Photoelectric Smoke Detector with 135° F Heat Sensor, 12/24V DC, Wire-In, 4-Wire, Size: 5.50" Diameter, 1.80" Depth, Color: White.

Overview

Photoelectric Smoke Detector with 135° F Heat Sensor, 12/24V DC, Wire-In, 4-Wire, Size: 5.50" Diameter, 1.80" Depth, Color: White.
Also known as: FW4-H, NAPFW4H

Specifications

Depth: 1.800 in
Mounting: Surface
Diameter: 5 1/2 in
Color: White
Volts DC: 12/24
Depth: 1.800 in
Diameter: 5 1/2 in
Volts DC: 12/24
Mounting: Surface
Color: White