Photoelectric Smoke Detector

Item #: 0740404

Cat #: FW2-H

UPC:

Company wide:
0 in stock
Photoelectric Smoke Detector with 135° F Heat Sensor, 12 or 24V DC, Wire-In, 2-Wire, Size: 5.50" Diameter, 1.80" Depth, Color: White.

Overview

Photoelectric Smoke Detector with 135° F Heat Sensor, 12 or 24V DC, Wire-In, 2-Wire, Size: 5.50" Diameter, 1.80" Depth, Color: White.
Also known as: FW2-H, NAPFW2H

Specifications

Depth: 1.800 in
Mounting: Surface
Diameter: 5 1/2 in
Color: White
Volts DC: 12/24
Depth: 1.800 in
Diameter: 5 1/2 in
Volts DC: 12/24
Mounting: Surface
Color: White