14 SCREW ON COVER

Item #: 0740317

Cat #: EN1420

UPC: 804428023029

$ 17.76 EA
Company wide:
6 in stock
Documents & Guides
14" Screw-on Cover for Enclosure

Overview

14" Screw-on Cover for Enclosure
Also known as: 804428023029, EN1420, ONQEN1420

Specifications

Mounting: Flush
Type: Media Cover
Size: 14 in
Color: White
Height: 14 in
Width: 14.300 in
Depth: 0.200 in
Mounting: Flush
Size: 14 in
Height: 14 in
Depth: 0.200 in
Type: Media Cover
Color: White
Width: 14.300 in