PLATT logo

SATCO S3264 25W TURN TIP BULB

Item #: 0740267
Cat #: S3264
UPC: 045923032646
$ 0.97 EA
Company wide:
0 in stock

Overview

SATCO S3264 25W TURN TIP BULB
Also known as: 045923032646, S3264, SATS3264

Specifications

Lumens: 210
Wattage: 25
Color: White
Lumens: 210
Color: White
Wattage: 25

Customer Reviews

No reviews for this product
(0)