
Electronic Ballast, Compact Fluorescent, 120-277V
Item #: 0740263
Cat #: ICN-2TTP40-SC-35M
UPC: 781087065358
$ 56.74 EA
Company wide:
0
in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Lamp Types: (1 or 2) FT40W/2G11, (1 or 2) FT40W/2G11/ES or (1 or 2) FT40W/2G11/RS.
Overview
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Lamp Types: (1 or 2) FT40W/2G11, (1 or 2) FT40W/2G11/ES or (1 or 2) FT40W/2G11/RS.
Also known as: 781087065358, ICN-2TTP40-SC-35M, ADVICN2TTP40SC35M
Specifications
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Type: | Instant Start, Electronic |
| Family / Style: | Centium |
| Volts AC: | 120, 277, 240 |
| Wattage: | 40 |
| Light Technology: | Fluorescent |
| Shape: | PL-L (Twin Tube Long), CFT (Flat Twin) |
| Family / Style: | Centium |
| Wattage: | 40 |
| Type: | Instant Start, Electronic |
| Volts AC: | 120, 277, 240 |
| Light Technology: | Fluorescent |