1
more

Lighting Contactor, Nema, Magnetically Latched, 30A, 120VAC Coil
Item #: 0740261
Cat #: C30CNE40A0
UPC: 782116701858
$ 1481.31 EA
Company wide:
0
in stock
Documents & Guides
NEMA, Mechanically Latched, Lighting Contactor, Open, 4 Normally Open Contacts, 30 Amp, C30 Series, 120 Volt AC Coil
Overview
NEMA, Mechanically Latched, Lighting Contactor, Open, 4 Normally Open Contacts, 30 Amp, C30 Series, 120 Volt AC Coil
Also known as: 782116701858, C30CNE40A0, CUTC30CNE40A0
Specifications
| Volts AC Control: | 120 |
| Mounting: | Panel |
| Type: | 4NO, Lighting Contactor, Open |
| Amps: | 30 |
| Poles: | 4 |
| Volts AC: | 600 |
| Volts AC Control: | 120 |
| Type: | 4NO, Lighting Contactor, Open |
| Poles: | 4 |
| Mounting: | Panel |
| Amps: | 30 |
| Volts AC: | 600 |