Breaker, 125A, 480VAC, 250VDC, 3P, Molded Case, 18kAIC, Line/Load Lug

Item #: 0740253

Cat #: TED134125WL

UPC: 783164204131

$ 2198.16 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 125 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic, CU/AL Line/Load Lugs

Overview

Breaker, 125 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic, CU/AL Line/Load Lugs
Also known as: 783164204131, TED134125WL, ABBTED134125WL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 125
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 125
Interrupt Rating AC: 18 kA