Transformer, Dry Type, 100KVA, 240 x 480 - 120/240VAC, 1PH, NEMA 3R

Item #: 0740218

Cat #: TP530223S

UPC: 047503001318

$ 11867.96 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 100 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, Use Part WSA4 NEMA 3R, 4 Winding

Overview

Transformer, Dry Type, 100 KVA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, Use Part WSA4 NEMA 3R, 4 Winding

Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 100kVA Quiet operation with sound levels below NEMA standards Electrostatic shield for enhanced protection Optional weather shield - WSA4

Also known as: 047503001318, TP530223S, ACMTP530223S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA4

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 100kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 100kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480