ETN E34GFB79M3-3X 30.5 mm, Corrosio

Item #: 0740188

Cat #: E34GFB79M3-3X

UPC: 782114708989

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
C­H E34GFB79M3-3X RED P/PULL

Overview

C­H E34GFB79M3-3X RED P/PULL
Also known as: 782114708989, E34GFB79M3-3X, CUTE34GFB79M33X

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic