MC 6P FP 12' 90D 16/6 - PVC

Item #: 0740181

Cat #: 106001A01F120

UPC: 786788437268

$ 74.17 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 6 Poles, Female (90¦) to Pigtail, 3.66m Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 6 Poles, Female (90¦) to Pigtail, 3.66m Length
Also known as: 786788437268, 106001A01F120, WOO106001A01F120

Specifications

Gender: Female
Type: 6-Pin, Right Angle Connector, Mini-Change, Single-Ended
Length: 12 ft
Material: PVC
Color: Yellow
IP/NEMA Rating: NEMA 6
Gender: Female
Length: 12 ft
Color: Yellow
Type: 6-Pin, Right Angle Connector, Mini-Change, Single-Ended
Material: PVC
IP/NEMA Rating: NEMA 6