Rack Panel, 19'', 4U

Item #: 0740085

Cat #: P19RP4UA

UPC: 783510770501

$ 85.50 EA
Company wide:
0 in stock
Documents & Guides
Panel, Rack Mounting, Size/Dims: 4U x 19 Inches, Material: Aluminum

Overview

Panel, Rack Mounting, Size/Dims: 4U x 19 Inches, Material: Aluminum
Also known as: 783510770501, P19RP4UA, HOFP19RP4UA

Specifications

Material: Aluminum
Material: Aluminum