Fluorescent Lamp, U-Bent, T8, 22-7/16", 32W, 3500K

Item #: 0740075

Cat #: FBO327356ECO

UPC: 046135220517

Company wide:
0 in stock
Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 75, Color Temp: 3500K, Length: 22-7/16 inch, Standard Case Qty: 16 *Sylvania Part # 22051* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, U-Bent, 32 Watt, Bulb: T8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2750, CRI: 75, Color Temp: 3500K, Length: 22-7/16 inch, Standard Case Qty: 16 *Sylvania Part # 22051* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135220517, FBO327356ECO, SYLFBO327356ECO

Specifications

Wattage: 32
Color Rendering Index (CRI): 75
Shape: T8-6U (U-Bend)
Lumens: 2750
Color Temperature: 3500 (Neutral White)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Shape: T8-6U (U-Bend)
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Color Rendering Index (CRI): 75
Lumens: 2750
Length: 22.438 in
Base: Medium Bi-Pin (G13)