Pc Enclosure 1600x800x600mm

Item #: 0740061

Cat #: PPC1686

UPC: 783510988104

$ 12149.87 EA
Company wide:
0 in stock
Modular Pc Package, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1600x800x600mm, Material/finish: Steel/ltgray

Overview

Modular Pc Package, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims: 1600x800x600mm, Material/finish: Steel/ltgray

ProLine-PC Modular Enclosures are ideal for applications that require housing standard PCs and keyboards. A modular system, these enclosures provide multiple configuration possibilities-simply add components to the frame to create a single enclosure, or gang multiple enclosures for larger or more complex applications.

Also known as: 783510988104, PPC1686, HOFPPC1686

Features & Benefits

  • Frame is enclosed with solid sides, a solid top and a 100-mm solid base.
  • Three doors, two in front and one in back, provide convenient access
  • Sealed keyboard compartment maintains enclosure integrity when the compartment door is opened
  • The 19-in. diagonal top window door, hinged on the left, offers viewing access for a variety of monitor sizes and has a small flush swing handle with keylock for system security
  • The vented frame shelf in the top compartment is constructed of 14 gauge steel and is painted with RAL 7035 textured light-gray polyester powder paint
  • The ProLine keyboard compartment includes a locking feature, an angled palm rest, a cable access port for wiring and integral mouse pad holders for both left-handed and right-handed people
  • The accessory front opening accommodates a number of optional components, such as keyboard shelves and control compartments
  • The bottom compartment includes a solid door hinged on the left that has a small flush swing handle with key lock; compartment can be used to install computer equipment, panel-mounted equipment or rack mounted control systems

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 31.500 in
Depth: 23.620 in
Height: 62.990 in
IP/NEMA Rating: IP55, NEMA 12
Width: 31.500 in
Height: 62.990 in
Material: Steel
Depth: 23.620 in