Reciprocating Saw

Item #: 0740030

Cat #: 6538-21

UPC: 045242151677

$ 239.53 EA
Company wide:
0 in stock
Documents & Guides
Milwaukee; Reciprocating Saw; Sawzall; Amperage Rating: 15 Amp; Voltage Rating:120 Vac; Length: 18-3/4 In; Stroke Length: 1-1/4 In; Sfpm: 0 - 2800 Spm; Orbitalaction: Yes; Dial Speed Control: Yes; Keyless Blade Clamp: Yes; Keyless Adj Shoe: Yes; Adjustable Handle: No; Counter-balance: Yes; Impact Protection: Yes; Toolweight: 9.800 Lb; Gear Protecting Clutch: Yes; Constant Sp

Overview

Milwaukee; Reciprocating Saw; Sawzall; Amperage Rating: 15 Amp; Voltage Rating:120 Vac; Length: 18-3/4 In; Stroke Length: 1-1/4 In; Sfpm: 0 - 2800 Spm; Orbitalaction: Yes; Dial Speed Control: Yes; Keyless Blade Clamp: Yes; Keyless Adj Shoe: Yes; Adjustable Handle: No; Counter-balance: Yes; Impact Protection: Yes; Toolweight: 9.800 Lb; Gear Protecting Clutch: Yes; Constant Sp

The 15.0 amp SUPER SAWZALL® reciprocal saw is the fastest, most durable RECON saw in the world. It is the first SAWZALL® RECON saw to include Constant Power Technology™ which maintains constant speed and power under load for unmatched cutting performance. The 15.0 amp motor provides the industry's highest overload protection. The patented gear protecting clutch extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups. The patented counter balance mechanism reduces user vibration.

Also known as: 045242151677, 6538-21, MIL653821

Features & Benefits

  • 15.0 Amp Milwaukee motor - highest overload protection in the industry; prevents motor burn up / failure
  • Constant Power Technology™ - maintains constant speed under load for unmatched cutting performance
  • Patented gear protecting clutch - extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups
  • Patented counter balanced mechanism - smoothest running, lowest vibrating reciprocating saw in the industry
  • Variable speed trigger and dial speed control - maximum speed control
  • Quik-Lok™ blade clamp system - provides fast and easy blade changes

Specifications

Amps: 15
Amps: 15