Tray Cable, Type TC with Ground, ER Rated, 10 AWG Copper, 3 Conductor, 600V

Item #: 0740010

Cat #: A31003K2B

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC with Ground, ER Rated, 10 AWG Copper, 3 Conductor, 600V, PVC Jacket, PVC/Nylon Insulation, Approved for Direct Burial

Overview

Tray Cable, Type TC with Ground, ER Rated, 10 AWG Copper, 3 Conductor, 600V, PVC Jacket, PVC/Nylon Insulation, Approved for Direct Burial

TC-ER cable refers to exposed run or ER-rated tray cable. TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.

Also known as: A31003K2B, OMNA31003K2B

Specifications

Gauge: 10 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Gauge: 10 AWG
Jacket: PVC
Conductors: 3
Material: Copper