PLATT logo

Luminaire Ballast Disconnect, 3-Pole, Push-In Type, 18 - 12 AWG

Item #: 0739964
Cat #: 873-903
UPC:
$ 30.31 EA
Company wide:
3 in stock
Documents & Guides
Luminaire Ballast Disconnect, 3-Pole, Push-In Type, 18 - 12 AWG

Overview

Luminaire Ballast Disconnect, 3-Pole, Push-In Type, 18 - 12 AWG
Also known as: 873-903, WAG873903

Specifications

Amps: 6, 20
Type: Disconnect, Power Plug Terminal
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 18 - 12
Amps: 6, 20
Volts AC: 600
Allowable Gauge Range: 18 - 12
Type: Disconnect, Power Plug Terminal
Color: Yellow

Customer Reviews

No reviews for this product
(0)