5" Stepped Baffle Trim, White Baffle/White Trim

Item #: 0739917

Cat #: B530WWH

UPC: 847801003294

$ 8.72 EA
Company wide:
0 in stock
Documents & Guides
Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim

Overview

Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim

Stepped Baffle Trim, Diameter: 5 inch, Color: White Baffle/White Trim

Also known as: 847801003294, B530WWH, ETEB530WWH

Specifications

Diameter: 5 in
Color: White
Type: Baffle Trim
Diameter: 5 in
Type: Baffle Trim
Color: White