Fluorescent Lamp, Extended Performance, T8, 48", 32W, 6500K

Item #: 0739857

Cat #: FO32865XPECO

UPC: 046135217203

Company wide:
0 in stock
Fluorescent Lamp, Extended Performance, T8, 48 inch, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 85, Color Temperature: 6500K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21720* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Extended Performance, T8, 48 inch, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 85, Color Temperature: 6500K, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21720* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Introduced over 30 years ago, OCTRON® T8 Lamps are now better than ever and offered in a wide variety of lamps to choose from. All lamps provide significant energy savings over T12 lamps. When coupled with high efficiency electronic ballasts, additional energy savings are possible.

Also known as: 046135217203, FO32865XPECO, LDVFO32865XPECO

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 2850
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2850
Base: Medium Bi-Pin (G13)