Panel, 60.00X68.00

Item #: 0739845

Cat #: A72P72F1G

UPC: 783510150167

$ 2139.69 EA
Company wide:
0 in stock
Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Door Enclosures with Mounting Channel, fits 72.06x72.06, Steel

Overview

Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access Two-Door Enclosures with Mounting Channel, fits 72.06x72.06, Steel

Panels for two-door single access and two-door dual access Free-Stand Type 4, 4X and 12 Enclosures with mounting channel are 11 gauge steel and can be positioned anywhere along horizontal mounting channels (see Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Some assembly is required. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware. Center support is furnished with each full panel or half panel for two-door enclosures. The center support attaches to the top and bottom mounting channels and can be positioned from front to back in the enclosure. The center support can be used with heavy duty panel supports to support panels of various heights.

Also known as: 783510150167, A72P72F1G, HOFA72P72F1G

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 60 in
Width: 68 in
Material: Steel
Finish: Galvanized
Height: 60 in
Material: Steel
Width: 68 in
Finish: Galvanized