Passive Infrared Detector

Item #: 0739811

Cat #: PIR1710

UPC:

Company wide:
0 in stock
Documents & Guides
Detector, Passive Infrared, 12V DC, Indoor, Detection Range: 70 ft. Wide, 60 ft. Distance, Surface Mount, Color: White.

Overview

Detector, Passive Infrared, 12V DC, Indoor, Detection Range: 70 ft. Wide, 60 ft. Distance, Surface Mount, Color: White.
Also known as: PIR1710, NAPPIR1710

Specifications

Range: 60 ft
Mounting: Surface
Type: Detector, Passive Infrared (PIR)
Color: White
Volts DC: 12
Range: 60 ft
Type: Detector, Passive Infrared (PIR)
Volts DC: 12
Mounting: Surface
Color: White